3/4 x 1/2 in. XH CS BxP Conc Swage Beveled x Plain Black Carbon Steel Nipple
3/4 x 1/2 in. XH CS BxP Conc Swage Beveled x Plain Black Carbon Steel Nipple
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-234 Grade WP8
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Plain End
- End Connections:
- Beveled x Plain End
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Concentric, Nipple, Swage
- MSS:
- MSS SP-95
- Material:
- Carbon Steel
- Origin:
- Domestic
- Schedule Class:
- 80