This product requires certification to purchase.

3/8 in. x 3/4 in. x 1/2 in. 30 ft. Standard Black Rubber Line Set

Ferguson Enterprises®

3/8 in. x 3/4 in. x 1/2 in. 30 ft. Standard Black Rubber Line Set

  • Fast #
  • Part #LSU383412BR30
  • Item #11643732
  • Manufacturer Part #G061208300R
3.2 out of 5 Customer Rating
Brand image
Ferguson Enterprises®

3/8 in. x 3/4 in. x 1/2 in. 30 ft. Standard Black Rubber Line Set

  • Fast #
  • Part #LSU383412BR30
  • Item #11643732
  • Manufacturer Part #G061208300R
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.

Product Details

Product Details

  • For split systems
  • Available in black exterior hardshell
  • Meets ASTM E84 for smoke and fire (25/50)
  • Superior tear resistance
  • Rugged, anti-tear exterior allows for easier installation of the line set
  • UV Resistant
  • R-410A, R-32 & R-454B Approved
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Insulation Thickness:
1/2
Length:
30
Line Set Type:
Standard
Liquid Line (OD):
3/8
Material:
Rubber, Copper
Suction Line (OD):
3/4