This product requires certification to purchase.

3/8 in. x 5/8 in. x 3/4 in. 30 ft. Black Rubber Mini-Split Line Set

Ferguson Enterprises®

3/8 in. x 5/8 in. x 3/4 in. 30 ft. Black Rubber Mini-Split Line Set

  • Fast #
  • Part #LSD385834BR30
  • Item #11643714
  • Manufacturer Part #GDL06101230RX
3.2 out of 5 Customer Rating
Brand image
Ferguson Enterprises®

3/8 in. x 5/8 in. x 3/4 in. 30 ft. Black Rubber Mini-Split Line Set

  • Fast #
  • Part #LSD385834BR30
  • Item #11643714
  • Manufacturer Part #GDL06101230RX
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For ductless mini-split systems
  • Available in black exterior hardshell
  • Meets ASTM E84 for smoke and fire (25/50)
  • Superior tear resistance
  • Rugged, anti-tear exterior allows for easier installation of the line set
  • UV Resistant
  • R-410A, R-32 & R-454B Approved
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Insulation Thickness:
3/4 in
Length:
30 ft
Line Set Type:
Mini-Split
Liquid Line (OD):
3/8 in
Material:
Rubber, Copper
Suction Line (OD):
5/8 in
UPC:
094913156572