3 S40 SS 304L 12D Elbow FAB
3 S40 SS 304L 12D Elbow FAB
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Elbow
- Material:
- Stainless Steel
- Material Type:
- 304L
- Schedule Class:
- 40S