3 x 2 in. Threaded 150# Raised Face Reducer Global 304L Stainless Steel Flange
Raised Face 3 x 2 in. Threaded 150# Raised Face Reducer Global 304L Stainless Steel Flange
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A182
- Application:
- Industrial
- Collection:
- Raised Face
- FM Approved:
- No
- Fitting Size 1:
- 3
- Fitting Size 2:
- 2
- Fitting Sizes:
- 3 in x 2 in
- Fitting Type:
- Reducing
- Flange Type:
- Threaded
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- UL Listed:
- No