This product requires certification to purchase.

4 in. Cast Iron Flanged Gate Valve

Ferguson Enterprises®

4 in. Cast Iron Flanged Gate Valve

  • Fast #
  • Part #SG623P
  • Item #14811
  • Manufacturer Part #SG623P
3.6 out of 5 Customer Rating
Brand image
Ferguson Enterprises®

4 in. Cast Iron Flanged Gate Valve

  • Fast #
  • Part #SG623P
  • Item #14811
  • Manufacturer Part #SG623P
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Material:
Cast Iron
NSF Certified:
No
Pressure Class:
125#
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Size:
4 in
Valve Stem:
Outside
Valve Type:
Gate Valve