This product requires certification to purchase.

5/8 in. x 1 in. 50 ft. Black Rubber Suction Line Only Line Set

Ferguson Enterprises®

5/8 in. x 1 in. 50 ft. Black Rubber Suction Line Only Line Set

  • Fast #
  • Part #LSSLO581BR50
  • Item #11643727
  • Manufacturer Part #SL1016500R
4.6 out of 5 Customer Rating
Brand image
Ferguson Enterprises®

5/8 in. x 1 in. 50 ft. Black Rubber Suction Line Only Line Set

  • Fast #
  • Part #LSSLO581BR50
  • Item #11643727
  • Manufacturer Part #SL1016500R
4.6 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Insulation Thickness:
1 in
Length:
50 ft
Line Set Type:
Suction Line Only
Material:
Rubber, Copper
Suction Line (OD):
5/8 in
UPC:
094913082055