7/8 in. x 1 in. 50 ft. Black Rubber Suction Line Only Line Set
7/8 in. x 1 in. 50 ft. Black Rubber Suction Line Only Line Set
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Insulation Thickness:
- 1
- Length:
- 50
- Line Set Type:
- Suction Line Only
- Material:
- Rubber, Copper
- Suction Line (OD):
- 7/8
- Type:
- LSSLO781BR50
- UPC:
- 094913156701