This product requires certification to purchase.

8 in. IPS SDR 13.5 Beveled HDPE Flange Adapter

Ferguson Enterprises®

8 in. IPS SDR 13.5 Beveled HDPE Flange Adapter

  • Fast #
  • Part #PEI13BVFLAX
  • Item #7115570
  • Manufacturer Part #PEI13HBFBEVX
5 out of 5 Customer Rating
Brand image
Ferguson Enterprises®

8 in. IPS SDR 13.5 Beveled HDPE Flange Adapter

  • Fast #
  • Part #PEI13BVFLAX
  • Item #7115570
  • Manufacturer Part #PEI13HBFBEVX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Beveled
End Connection 2:
Flanged
End Connections:
Beveled x Flanged
FM Approved:
No
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Schedule Class:
SDR 13.5