This product requires certification to purchase.

8 in. Mechanical Joint 125# SDR 17 Ductile Iron Pipe

Ferguson Enterprises®

8 in. Mechanical Joint 125# SDR 17 Ductile Iron Pipe

  • Fast #
  • Part #PEI17MJAX
  • Item #3316647
  • Manufacturer Part #6970207
3.7 out of 5 Customer Rating
Brand image
Ferguson Enterprises®

8 in. Mechanical Joint 125# SDR 17 Ductile Iron Pipe

  • Fast #
  • Part #PEI17MJAX
  • Item #3316647
  • Manufacturer Part #6970207
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Material:
Ductile Iron
NSF Certified:
No
PipeTubing Size:
8 in
Pressure Class:
125#
Schedule Class:
SDR 17
UL Listed:
No