2-1/2 in. Garlock 3000 150# 1/16 FF Gasket Full Face
Blue-Gard® Style 3000 2-1/2 in. Garlock 3000 150# 1/16 FF Gasket Full Face
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 150
- ASTM:
- ASTM D-149, ASTM F-104, ASTM F-1315, ASTM F-152, ASTM F-36, ASTM F-37B, ASTM F-38, ASTM F-433, ASTM F-586
- Application:
- Aliphatic Hydrocarbons, Gasoline, Oil, Utility Services, Water
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Blue-Gard® Style 3000
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 2-1/2 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- Flange Type:
- Flat Face
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Aramid Fiber, Rubber
- Material Type:
- Nitrile
- Maximum Temperature:
- 700
- NSF Certified:
- No
- Pressure - High:
- 1000
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- 150#
- Temperature Range:
- -100 to 700 Deg F (-73 to 371 Deg C)
- Thickness:
- 0.0625 in
- UL Listed:
- No