This product requires certification to purchase.

1-1/8 in. x 1 in. 50 ft. Black Suction Line Only Line Set

Ferguson Enterprises®

EZ-Pull® 1-1/8 in. x 1 in. 50 ft. Black Suction Line Only Line Set

  • Fast #
  • Part #LSSLO1181BPE50
  • Item #11643716
  • Manufacturer Part #GSL1816500B
5 out of 5 Customer Rating
Brand image
Ferguson Enterprises®

EZ-Pull® 1-1/8 in. x 1 in. 50 ft. Black Suction Line Only Line Set

  • Fast #
  • Part #LSSLO1181BPE50
  • Item #11643716
  • Manufacturer Part #GSL1816500B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
EZ-Pull®
Color Finish Name:
Black
Insulation Thickness:
1 in
Length:
50 ft
Line Set Type:
Suction Line Only
Material:
Polyethylene, Foam, Copper
Suction Line (OD):
1-1/8 in
UPC:
094913156732