3/8 in. x 3/4 in. x 1/2 in. 30 ft. Black Unitary Line Set
EZ-Pull® 3/8 in. x 3/4 in. x 1/2 in. 30 ft. Black Unitary Line Set
Package Quantity Info:
Each: 1 Inner Pack: 12 Pallet: 12Product Details
Product Details
- For split systems
- Available in black exterior hardshell
- Meets ASTM E84 for smoke and fire (25/50)
- Superior tear resistance
- Rugged, anti-tear exterior allows for easier installation of the line set
- UV Resistant
- R-410A, R-32 & R-454B Approved
Documents
Specifications
- Collection:
- EZ-Pull®
- Color Finish Name:
- Black
- Insulation Thickness:
- 1/2
- Length:
- 30
- Line Set Type:
- Standard
- Liquid Line (OD):
- 3/8
- Material:
- Polyethylene, Foam, Copper
- Suction Line (OD):
- 3/4