This product requires certification to purchase.

3/8 in. x 5/8 in. x 3/4 in. 50 ft. Black Mini-Split Line Set

Ferguson Enterprises®

EZ-Pull® 3/8 in. x 5/8 in. x 3/4 in. 50 ft. Black Mini-Split Line Set

  • Fast #
  • Part #LSD385834BPE50
  • Item #11643713
  • Manufacturer Part #GDL06101250BX
5 out of 5 Customer Rating
Brand image
Ferguson Enterprises®

EZ-Pull® 3/8 in. x 5/8 in. x 3/4 in. 50 ft. Black Mini-Split Line Set

  • Fast #
  • Part #LSD385834BPE50
  • Item #11643713
  • Manufacturer Part #GDL06101250BX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • For ductless mini-split systems
  • Available in black exterior hardshell
  • Meets ASTM E84 for smoke and fire (25/50)
  • Superior tear resistance
  • Rugged, anti-tear exterior allows for easier installation of the line set
  • UV Resistant
  • R-410A, R-32 & R-454B Approved
  • Requires Certification

Documents


Specifications

Collection:
EZ-Pull®
Color Finish Name:
Black
Insulation Thickness:
3/4 in
Length:
50 ft
Line Set Type:
Mini-Split
Liquid Line (OD):
3/8 in
Material:
Polyethylene, Foam, Copper
Suction Line (OD):
5/8 in
UPC:
094913156503