This product requires certification to purchase.

1 x 3/4 in. Threaded 150# 316L Stainless Steel Raised Face Reducing Flange

Ferguson Enterprises®

Raised Face 1 x 3/4 in. Threaded 150# 316L Stainless Steel Raised Face Reducing Flange

  • Fast #
  • Part #IS6LRFTFGF
  • Item #7847633
  • Manufacturer Part #IS6LRFTFGF
5 out of 5 Customer Rating
Brand image
Ferguson Enterprises®

Raised Face 1 x 3/4 in. Threaded 150# 316L Stainless Steel Raised Face Reducing Flange

  • Fast #
  • Part #IS6LRFTFGF
  • Item #7847633
  • Manufacturer Part #IS6LRFTFGF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Pressure Class
150#
Characteristics & Features
Collection
Raised Face
Fitting Type
Reducing
Flange Type
Threaded
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
Application
Industrial
ASME
ASME B16.5
ASTM
ASTM A182
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No