3 in. IPS x Mechanical Joint SDR 9 HDPE Adapter with Stiffener
3 in. IPS x Mechanical Joint SDR 9 HDPE Adapter with Stiffener
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- Application:
- Gas
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Schedule Class:
- SDR 9