1-1/4 - 3 in. 425F 132 in. Repair Kit

Part #FFPW3132CS  |  Item #3094709  |  Manufacturer Part #FPW3132CS

$38.24 EACH

Pipe Capacity:

1-1/4 in - 3 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 12
  • Pallet: 2090
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Water activated fiberglass wrap
  • Repairs all types of piping
  • Easy installation
  • Creates a permanent repair
  • Withstands pressures up to 600 PSI
  • Works on wet or dry surfaces
  • Cures in 30 90 minutes
  • Heat resistant to 425° F

Specifications

Application: Residential

Color Finish: Grey

Color Finish Category: Greys

Length: 132 in

Material: Fiberglass

Maximum Pressure: 600 psi

Maximum Temperature: 425

Number of Tools Included: 1

Pipe Capacity: 1-1/4 in - 3 in

Temperature Range: Up to 425 Deg F

Tool Type: Repair Kit

Width: 3 in