10 in. Corrugated x Cast Iron PVC Flexible Coupling
Corrugated Series 10 in. Corrugated x Cast Iron PVC Flexible Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 60-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- UNRIVALED RESILIENCE IN CHALLENGING CONDITIONS: Fernco RC shielded couplings accommodate challenging pipe connections, including slight off-set in host pipes.
- FLEXIBLE AND DURABLE: This flexibility helps to absorb vibrations, movements, or shifts in the ground, reducing stress on the pipes and minimizing the risk of damage or failure. For sewer and drain, waste and vent piping.
- NO-MESS INSTALLATION: Fernco Couplings are easy to install without the hassle of messy primers, glues and their unwanted odors.
- SPECS & CODES: Conforms to ASTM D5926, C1173. 300 stainless steel clamps are corrosion-resistant, rustproof and make installing quick and easy with just a screwdriver, nut driver or torque wrench.
- TRUSTED & PREFFERED: Proudly manufactured in the United States.
- For sewer, drain, waste and vent piping
- Made in USA
Specifications
- ASTM:
- ASTM C-1173, ASTM D-5926
- AWWA:
- No
- CSA Certified:
- CSA B602
- Collection:
- Corrugated Series
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Straight
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- Elastomeric PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- -30
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 4.3 psi
- Pressure Class:
- 4.3#
- Temperature Range:
- -30 to 140 Deg F
- UL Listed:
- No
- UPC:
- 018578004207