8 in. Clamp Plastic Coupling with Stainless Steel Band
1001 Series 8 in. Clamp Plastic Coupling with Stainless Steel Band
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Maintains proper alignment even in unstable ground conditions
- Easy installation
- Connects clay to clay
- Includes steel bands, nuts and housings
- Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
- Larger outer diameter to accommodate west coast clay pipes
Documents
Specifications
- ASTM:
- ASTM C-1173, ASTM D-5926
- CSA Certified:
- CSA B602
- Collection:
- 1001 Series
- Diameter - Inside 1:
- 10-3/100 in
- Diameter - Outside:
- 10-3/100 in
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Coupling, Straight
- Height:
- 6 in
- Length:
- 5-99/100 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- 300, PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- -30
- NSF Certified:
- No
- Pressure - Maximum:
- 4.3 psi
- UL Listed:
- No