6 x 5 in. Slip On PVC Coupling for Clay Pipe and Cast Iron Pipe
1002 Series 6 x 5 in. Slip On PVC Coupling for Clay Pipe and Cast Iron Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM C-1173, ASTM D-5962
- CSA Certified:
- CSA B602
- Collection:
- 1002 Series
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 6
- Fitting Size 2:
- 5
- Fitting Sizes:
- 6 in x 5 in
- Fitting Type:
- Reducing
- Height:
- 6
- Length:
- 7-3/10
- Material:
- Plastic, Stainless Steel
- Material Type:
- Elastomeric PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- -30
- NSF Certified:
- No
- Pressure - Maximum:
- 4.3 psi
- Temperature Range:
- -30 to 140 Deg F
- UPC:
- 018578003347