8 x 6 in. Plastic Reducing Coupling
1002 Series 8 x 6 in. Plastic Reducing Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Strong back PVC coupling connects 8" clay to 6" cast iron or pvc
- Designed for resistance to heavy earth loads and shear forces, while providing improved pipe alignment
- Strong back RC couplings offer a .012" stainless steel shield and a molded in bushing
- Conforms to ASTM D 5926, ASTM C 1173, and CSA B602 standards
Documents
Specifications
- ASTM:
- ASTM C-1173, ASTM D-5926
- CSA Certified:
- CSA B602
- Collection:
- 1002 Series
- Fitting Size 1:
- 8
- Fitting Size 2:
- 6
- Fitting Sizes:
- 8 in x 6 in
- Fitting Type:
- Coupling, Reducing
- Height:
- 5-93/100
- Length:
- 10-9/100
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- -30
- Pressure - Maximum:
- 4.3 psi
- Temperature Range:
- -30 to 140 Deg F
- UPC:
- 018578012240