This product requires certification to purchase.

6 x 4 in. Concrete x Cast Iron and PVC Coupling

Fernco

1006 Series 6 x 4 in. Concrete x Cast Iron and PVC Coupling

  • Fast #
  • Part #F100664EB
  • Item #3549517
  • Manufacturer Part #1006-64EB
4.1 out of 5 Customer Rating
Brand image
Fernco

1006 Series 6 x 4 in. Concrete x Cast Iron and PVC Coupling

  • Fast #
  • Part #F100664EB
  • Item #3549517
  • Manufacturer Part #1006-64EB
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Concrete to plastic/cast Iron
  • Positive seal against infiltration and exfiltration
  • Leakproof and resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
  • Connects pipes of same or different sizes and materials quickly and easily
  • Stainless steel clamps are corrosion-resistant and rustproof
  • For sewer, drain, waste and vent piping
  • Made in USA
  • Requires Certification

Specifications

ASTM:
ASTM C-1173, ASTM D-5926
AWWA:
No
CSA Certified:
CSA B602
Collection:
1006 Series
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Sizes:
6 in x 4 in
Fitting Type:
Reducing, Eccentric
Length:
5-81/89 in
Material:
Plastic
Material Type:
Elastomeric PVC
Maximum Temperature:
140
Minimum Temperature:
-30
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
4.3 psi
Pressure Class:
4.3#
Temperature Range:
-30 to 140 Deg F
UL Listed:
No
UPC:
018578003675