This product requires certification to purchase.

6 in. Clamp Plastic Coupling with Stainless Steel Band

Fernco

1051 Series 6 in. Clamp Plastic Coupling with Stainless Steel Band

  • Fast #
  • Part #F105166
  • Item #54639
  • Manufacturer Part #1051-66
3.8 out of 5 Customer Rating
Brand image
Fernco

1051 Series 6 in. Clamp Plastic Coupling with Stainless Steel Band

  • Fast #
  • Part #F105166
  • Item #54639
  • Manufacturer Part #1051-66
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 230
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Positive seal against infiltration and exfiltration
  • Connects pipes of same or different sizes and materials quickly and easily
  • Corrosion resistant and rust-proof
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Connects asbestos cement fibre or ductile iron to cast Iron or plastic
  • Requires Certification

Specifications

ASTM:
ASTM C-1173, ASTM D-5926
CSA Certified:
CSA B602
Collection:
1051 Series
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
6
Fitting Size 2:
6
Fitting Sizes:
6 in
Fitting Type:
Coupling, Straight
Height:
6
Length:
5-79/100
Material:
Plastic, Stainless Steel
Material Type:
300, PVC
Maximum Temperature:
140
Minimum Temperature:
-30
NSF Certified:
No
Pressure - Maximum:
4.3 psi
Temperature Range:
-30 to 140 Deg F
UL Listed:
No
UPC:
018578001213