This product requires certification to purchase.

6 in. Clamp Plastic Coupling with Stainless Steel Band

Fernco

1051 Series 6 in. Clamp Plastic Coupling with Stainless Steel Band

  • Fast #
  • Part #F105166RC
  • Item #3083414
  • Manufacturer Part #1051-66RC
5 out of 5 Customer Rating
Brand image
Fernco

1051 Series 6 in. Clamp Plastic Coupling with Stainless Steel Band

  • Fast #
  • Part #F105166RC
  • Item #3083414
  • Manufacturer Part #1051-66RC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9 Pallet: 209
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Asbestos cement fiber/ductile iron to cast iron/plastic
  • Positive seal against infiltration and exfiltration
  • Leakproof and resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
  • Connects pipes of same or different sizes and materials quickly and easily
  • Stainless steel clamps are corrosion-resistant and rustproof
  • For sewer, drain, waste and vent piping
  • Made in USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Height
5-91/100 in
Length
5-81/89 in
Pressure - Maximum
4.3 psi
Characteristics & Features
Collection
1051 Series
Fitting Type
Coupling, Straight
Material
Plastic, Stainless Steel
Material Type
300, PVC
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
-30
Temperature Range
-30 to 140 Deg F
Warranty & Product Information
ASTM
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
FM Approved
No
NSF Certified
No
UL Listed
No
UPC
018578015395