This product requires certification to purchase.

6 x 3 in. Cast Iron and Plastic Reducing Coupling

Fernco

1051 Series 6 x 3 in. Cast Iron and Plastic Reducing Coupling

  • Fast #
  • Part #F105163
  • Item #3549425
  • Manufacturer Part #1051-63
5 out of 5 Customer Rating
Brand image
Fernco

1051 Series 6 x 3 in. Cast Iron and Plastic Reducing Coupling

  • Fast #
  • Part #F105163
  • Item #3549425
  • Manufacturer Part #1051-63
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-5926, ASTM C-1173
CSA Certified:
CSA B-602
Collection:
1051 Series
Fitting Size 1:
6 in
Fitting Size 2:
3 in
Fitting Sizes:
6 in x 3 in
Fitting Type:
Reducing, Coupling
Material:
Cast Iron, Plastic
Material Type:
PVC
Origin:
Domestic
UPC:
018578007086