This product requires certification to purchase.

8 in. Clamp Plastic Coupling with Stainless Steel Band

Fernco

1051 Series 8 in. Clamp Plastic Coupling with Stainless Steel Band

  • Fast #
  • Part #F105188
  • Item #53742
  • Manufacturer Part #1051-88
3.2 out of 5 Customer Rating
Brand image
Fernco

1051 Series 8 in. Clamp Plastic Coupling with Stainless Steel Band

  • Fast #
  • Part #F105188
  • Item #53742
  • Manufacturer Part #1051-88
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Positive seal against infiltration and exfiltration
  • Connects pipes of same or different sizes and materials quickly and easily
  • Corrosion resistant and rust-proof
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Connects asbestos cement fibre or ductile iron to cast iron, plastic, copper, steel or lead
  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Height
6 in
Length
5-49/50 in
Pressure - Maximum
4.3 psi
Characteristics & Features
Collection
1051 Series
Fitting Type
Coupling, Straight
Material
Plastic, Stainless Steel
Material Type
300, PVC
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
-30
Temperature Range
-30 to 140 Deg F
Warranty & Product Information
ASTM
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
FM Approved
No
NSF Certified
No
UL Listed
No
UPC
018578002166