8 x 6 in. Ductile Iron Plastic Coupling
1055 Series 8 x 6 in. Ductile Iron Plastic Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- 1055 Series
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 8 in x 6 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 018578005044