This product requires certification to purchase.

4 x 3 in. Cast Iron Reducing PVC Flexible Coupling

Fernco

1056 Series 4 x 3 in. Cast Iron Reducing PVC Flexible Coupling

  • Fast #
  • Part #F105643W
  • Item #7173022
  • Manufacturer Part #1056-43W
4.9 out of 5 Customer Rating
Brand image
Fernco

1056 Series 4 x 3 in. Cast Iron Reducing PVC Flexible Coupling

  • Fast #
  • Part #F105643W
  • Item #7173022
  • Manufacturer Part #1056-43W
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • UNMATCHED QUALITY & PERFORMANCE: Engineered for lasting durability in plumbing, sewer, and drain applications, Fernco couplings offer a robust, leak-proof fitting, resistant to chemicals and sewer gases.
  • FLEXIBLE FIT: Specifically designed to connect 4" to 3" Cast Iron, Plastic, Steel and Copper. This coupling accommodates pipe outer diameters (ODs) ranging from 4.20"-4.65" on one end and 3.65"-3.50" on the other end.
  • THE PREFERRED PIPE CONNECTOR: Fernco couplings stand as the top choice for flexible pipe connections in waste, drain, and vent applications. Trusted by plumbers, contractors, and municipalities worldwide.
  • UNSURPASSED DURABILITY: Provides a permanent, leak-proof solution for sewer, drain, waste, and vent piping needs, ensuring enduring performance tailored to various requirements and standards.
  • NO-MESS INSTALLATION: Skip the messy glues, primers, and their unwanted odors with quick and hassle-free installation.
  • SPECS & CODES: Complies with ASTM D 5926, C 1173, CSA B602 and are UPC Approved. Rated for above and below ground applications. Maximum test pressure: 4.3 PSI.
  • American Craftsmanship: With over 60 years of proud manufacturing in the USA, Fernco's products reflect unparalleled quality and reliability, underpinned by decades of industry expertise.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Size 1
4 in
Fitting Size 2
3 in
Fitting Sizes
4 in x 3 in
Height
4 in
Length
5-1/2 in
Pressure Class
4.3#
Pressure - Maximum
4.3 psi
Characteristics & Features
Collection
1056 Series
Fitting Type
Coupling, Reducing
Material
Cast Iron, Plastic
Material Type
PVC
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
-30
Temperature Range
-30 to 140 Deg F
Warranty & Product Information
ASTM
ASTM C-1173, ASTM D-5926
AWWA
No
CSA Certified
CSA B602
FM Approved
No
NSF
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
018578019805