This product requires certification to purchase.

12 in. Concrete Flexible Coupling

Fernco

1004 Series 12 in. Concrete Flexible Coupling

  • Fast #
  • Part #F10041212RC
  • Item #3083323
  • Manufacturer Part #1004-1212RC
4.9 out of 5 Customer Rating
Brand image
Fernco

1004 Series 12 in. Concrete Flexible Coupling

  • Fast #
  • Part #F10041212RC
  • Item #3083323
  • Manufacturer Part #1004-1212RC
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • UNRIVALED RESILIENCE IN CHALLENGING CONDITIONS: Fernco RC shielded couplings accommodate challenging pipe connections, including slight off-set in host pipes, providing unmatched adaptability and resilience.
  • BELOW-GROUND PIPE CONNECTOR EXCELLENCE: Designed to resist heavy earth loads and shear forces, Fernco RC pipe couplings stand as the optimal choice for below-ground applications.
  • FLEXIBLE FIT: Specifically designed to connect 12" Concrete to 12" Concrete pipes. This coupling accommodates pipe outer diameters (ODs) ranging from 14.5"-15.45" on one end and 14.5"-15.45" on the other end.
  • THE PREFERRED PIPE CONNECTOR: Fernco couplings stand as the top choice for flexible pipe connections in waste, drain, and vent applications. Trusted by plumbers, contractors, and municipalities worldwide.
  • UNSURPASSED DURABILITY: Provides a permanent, leak-proof solution for sewer, drain, waste, and vent piping needs, ensuring enduring performance tailored to various requirements and standards.
  • SPECS & CODES: Complies with ASTM D 5926, C 1173, CSA B602 and are UPC Approved. Best for below ground use. Maximum test pressure: 4.3 PSI.
  • American Craftsmanship: With over 60 years of proud manufacturing in the USA, Fernco's products reflect unparalleled quality and reliability, underpinned by decades of industry expertise.
  • Requires Certification

Specifications

ASTM:
ASTM C-1173, ASTM D-5926
AWWA:
No
CSA Certified:
CSA B602
Collection:
1004 Series
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight
Height:
6-19/50 in
Length:
6-21/50 in
Material:
Plastic
Material Type:
Elastomeric PVC
Maximum Temperature:
140
Minimum Temperature:
-30
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
4.3 psi
Pressure Class:
4.3#
Temperature Range:
-30 to 140 Deg F
UL Listed:
No
UPC:
018578005747
Width:
16-1/4 in