12 in. Concrete Manhole Adapter
12 in. Concrete Manhole Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 460-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Helps eliminate leaks around pipe entering manhole walls
- Flexible enough to permit lateral pipe movement without destroying seal integrity
- Particularly useful for pipe to which concrete will not adhere, such as plastic pipe
- Corrosion-proof and is unaffected by acid or alkali
- Designed for concrete manholes
Specifications
- ASTM:
- ASTM D-5926
- Diameter:
- 13-10/91 in
- Fitting Size 1:
- 12 in
- Fitting Sizes:
- 12 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Adapter
- UPC:
- 018578004382
- Weight:
- 0.68 lb
- Width:
- 1-17/27 in