This product requires certification to purchase.

12 in. Coupling

This product has been replaced by

Fernco Clamp Plastic Coupling with Stainless Steel Band
Fernco 12 in. Clamp Plastic Coupling with Stainless Steel Band
Manufacturer Part #1056-1212RC
Fernco

12 in. Coupling

  • Fast #
  • Part #F60561212RC
  • Item #7599596
  • Manufacturer Part #6056-1212RC
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Fernco Clamp Plastic Coupling with Stainless Steel Band
Fernco 12 in. Clamp Plastic Coupling with Stainless Steel Band
Manufacturer Part #1056-1212RC
Fernco

12 in. Coupling

  • Fast #
  • Part #F60561212RC
  • Item #7599596
  • Manufacturer Part #6056-1212RC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Height
6-8/25 in
Length
13-27/50 in
Width
13-27/50 in
Characteristics & Features
Fitting Type
Coupling, Straight
Warranty & Product Information
UPC
018578041264