15 in. Asbestos Cement Fiber and Ductile Iron x Cast Iron and PVC Flexible Coupling
1051 Series 15 in. Asbestos Cement Fiber and Ductile Iron x Cast Iron and PVC Flexible Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 54-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- UNMATCHED QUALITY & PERFORMANCE: Engineered for lasting durability in plumbing, sewer, and drain applications, Fernco couplings offer a robust, leak-proof fitting, resistant to chemicals and sewer gases.
- FLEXIBLE FIT: Specifically designed to connect 15" Ductile Iron to 15" Cast Iron, Plastic (Sch 40, SDR-35, ABS) and Steel pipes. This coupling accommodates pipe outer diameters (ODs) ranging from 14.9"-16" on one end, and 14.9"-16" on the other rend.
- THE PREFERRED PIPE CONNECTOR: Fernco couplings stand as the top choice for flexible pipe connections in waste, drain, and vent applications. Trusted by plumbers, contractors, and municipalities worldwide.
- UNSURPASSED DURABILITY: Provides a permanent, leak-proof solution for sewer, drain, waste, and vent piping needs, ensuring enduring performance tailored to various requirements and standards.
- NO-MESS INSTALLATION: Skip the messy glues, primers, and their unwanted odors with quick and hassle-free installation.
- SPECS & CODES: Complies with ASTM D 5926, C 1173, CSA B602 and are UPC Approved. Rated for above and below ground applications. Maximum test pressure: 4.3 PSI.
- American Craftsmanship: With over 60 years of proud manufacturing in the USA, Fernco's products reflect unparalleled quality and reliability, underpinned by decades of industry expertise.
Specifications
- ASTM:
- ASTM C-1173, ASTM D-5926
- AWWA:
- No
- CSA Certified:
- CSA B602
- Collection:
- 1051 Series
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 15 in
- Fitting Size 2:
- 15 in
- Fitting Sizes:
- 15 in
- Fitting Type:
- Straight
- Height:
- 10 in
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Elastomeric PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- -30
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 4.3 psi
- Pressure Class:
- 4.3#
- Temperature Range:
- -30 to 140 Deg F
- UL Listed:
- No
- UPC:
- 018578001329
- Width:
- 16-23/25 in