15 in. Concrete x Cast Iron Straight Repair PVC Flexible Coupling
15 in. Concrete x Cast Iron Straight Repair PVC Flexible Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Connects concrete to cast iron, plastic, copper, steel or lead
- Designed for resistance to heavy earth loads and shear forces and provides improved pipe alignment
- Strong back couplings offer a 3/250" stainless steel shield and a molded in bushing
- Flexible and shielded
- Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
- Nut and bolt clamps included
Specifications
- ASTM:
- ASTM C-1173, ASTM D-5926
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 15 in
- Fitting Size 2:
- 15 in
- Fitting Sizes:
- 15 in
- Fitting Type:
- Straight
- Height:
- 5-47/50 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure - Maximum:
- 4.3 psi
- UPC:
- 018578019171