This product requires certification to purchase.

18 in. Clay x Asbestos Cement Fiber and Ductile Iron Flexible Coupling

Fernco

1003 Series 18 in. Clay x Asbestos Cement Fiber and Ductile Iron Flexible Coupling

  • Fast #
  • Part #F10031818
  • Item #3083329
  • Manufacturer Part #1003-1818
4.5 out of 5 Customer Rating
Brand image
Fernco

1003 Series 18 in. Clay x Asbestos Cement Fiber and Ductile Iron Flexible Coupling

  • Fast #
  • Part #F10031818
  • Item #3083329
  • Manufacturer Part #1003-1818
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 46
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • UNMATCHED QUALITY & PERFORMANCE: Engineered for lasting durability in plumbing, sewer, and drain applications, Fernco couplings offer a robust, leak-proof fitting, resistant to chemicals and sewer gases.
  • FLEXIBLE FIT: Specifically designed to connect 18" Clay to 18" Ductile Iron pipes. This coupling accommodates pipe outer diameters (ODs) ranging from 20.85"-22.5" on one end and 19.4"-19.6" on the other end.
  • THE PREFERRED PIPE CONNECTOR: Fernco couplings stand as the top choice for flexible pipe connections in waste, drain, and vent applications. Trusted by plumbers, contractors, and municipalities worldwide.
  • UNSURPASSED DURABILITY: Provides a permanent, leak-proof solution for sewer, drain, waste, and vent piping needs, ensuring enduring performance tailored to various requirements and standards.
  • NO-MESS INSTALLATION: Skip the messy glues, primers, and their unwanted odors with quick and hassle-free installation.
  • SPECS & CODES: Complies with ASTM D 5926, C 1173, CSA B602 and are UP Approved. Rated for above ground and below ground use. Maximum test pressure: 4.3 PSI.
  • American Craftsmanship: With over 60 years of proud manufacturing in the USA, Fernco's products reflect unparalleled quality and reliability, underpinned by decades of industry expertise.
  • Requires Certification

Specifications

ASTM:
ASTM C-1173, ASTM D-5926
AWWA:
No
CSA Certified:
CSA B602
Collection:
1003 Series
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Sizes:
18 in
Fitting Type:
Straight
Length:
10 in
Material:
Plastic
Material Type:
Elastomeric PVC
Maximum Temperature:
140
Minimum Temperature:
-30
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
4.3 psi
Pressure Class:
4.3#
Temperature Range:
-30 to 140 Deg F
UL Listed:
No
UPC:
018578001794
Width:
30-12/25 in