2-3/4 in. 4.3 psi PVC Flexible Pipe Cap
2-3/4 in. 4.3 psi PVC Flexible Pipe Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Suitable for above or below ground use as an permanent solution to cap pipe ends, test pipes and cleanouts. Fits 2" durion
Documents
Specifications
- ASTM:
- ASTM D-5926
- Fitting Size 1:
- 2-3/4 in
- Fitting Sizes:
- 2-3/4 in
- Fitting Type:
- Cap
- Material:
- Plastic, Stainless Steel
- Material Type:
- 300, PVC
- UPC:
- 018578019331