2 x 1-1/2 in. No-Hub Compression Donut
2 x 1-1/2 in. No-Hub Compression Donut
Package Quantity Info:
Each: 1 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Sewer pipe compression joint sealer
- Donut-shaped rings
- Offer all the properties necessary to create a strong lasting joint
Specifications
- Diameter - Inside 1:
- 2 in
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- 40;Extra Heavy
- UL Listed:
- No
- UPC:
- 018578015760