This product requires certification to purchase.

2 x 1-1/2 in. Cast Iron x Hub Schedule 40 Service Weight Donut

Fernco

2 x 1-1/2 in. Cast Iron x Hub Schedule 40 Service Weight Donut

  • Fast #
  • Part #F22U139
  • Item #234483
  • Manufacturer Part #22U-139
3.3 out of 5 Customer Rating
Brand image
Fernco

2 x 1-1/2 in. Cast Iron x Hub Schedule 40 Service Weight Donut

  • Fast #
  • Part #F22U139
  • Item #234483
  • Manufacturer Part #22U-139
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 3700
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Fernco 22U-139 Donut are an industry staple for the sealing of sewer pipe joints and DWV connections such as sockets, hubs, bells and spigots.
  • UNMATCHED QUALITY & PERFORMANCE: Built to last the life of the plumbing system, Fernco Donuts are made from elastomeric polyvinyl chloride for a strong, leak-proof fitting that’s resistant to chemicals and sewer gases.
  • SAVE TIME AND MONEY: Reduces the need for costly and hard-to-obtain fittings
  • NO-MESS INSTALLATION: Fernco donuts are easy to install without the hassle of messy primers, glues and their unwanted odors.
  • SPECS & CODES: Conforms to ASTM D 5926, C 1173 and UPC Approved. 300 stainless steel clamps are corrosion-resistant, rustproof and make installing quick and easy with just a screwdriver, nut driver or torque wrench.
  • TRUSTED & PREFFERED: Proudly manufactured in the United States.
  • Requires Certification

Specifications

ASTM:
ASTM D-5926
Diameter - Inside 1:
1-143/200 in
Diameter - Outside:
3-3/25 in
FM Approved:
No
Fitting Type:
Donut
IAPMO Listed:
No
Material:
Plastic
Material Type:
Elastomeric PVC
Maximum Temperature:
140
Minimum Temperature:
-30
NSF:
No
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
4.3 psi
Pressure Class:
4.3#
Schedule Class:
40
UL Listed:
No
UPC:
018578015746