This product requires certification to purchase.

21 in. PVC Coupling

Fernco

21 in. PVC Coupling

  • Fast #
  • Part #F10012121
  • Item #3083442
  • Manufacturer Part #1001-2121
3.1 out of 5 Customer Rating
Brand image
Fernco

21 in. PVC Coupling

  • Fast #
  • Part #F10012121
  • Item #3083442
  • Manufacturer Part #1001-2121
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Clay to clay
  • Positive seal against infiltration and exfiltration
  • Leakproof and resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
  • Connects pipes of same or different sizes and materials quickly and easily
  • Stainless steel clamps are corrosion-resistant and rustproof
  • For sewer, drain, waste and vent piping
  • Made in USA
  • Requires Certification

Specifications

ASTM:
ASTM C-1173, ASTM D-5926
CSA Certified:
CSA B602
Fitting Size 1:
21
Fitting Size 2:
21
Fitting Sizes:
21 in
Fitting Type:
Coupling, Straight
Length:
10
Material:
Plastic, Stainless Steel
Material Type:
300, PVC
Maximum Temperature:
140
Minimum Temperature:
-30
Pressure - Maximum:
4.3 psi
UPC:
018578004818