3 in. Plastic Flexible Elbow
3 in. Plastic Flexible Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Fits cast iron/plastic/steel/copper/lead pipe
- Length allows cut-out fittings
- Above-ground use only
- Made in USA
- Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
Specifications
- ASTM:
- ASTM D-5926
- Elbow Degree:
- 90°
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp x Clamp
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- -30
- Temperature Range:
- -30 to 140 Deg F
- UPC:
- 018578016668