This product requires certification to purchase.

3 in. Hub x Cast Iron Service Schedule 40 Weight Donut

Fernco

3 in. Hub x Cast Iron Service Schedule 40 Weight Donut

  • Fast #
  • Part #F33U305
  • Item #236423
  • Manufacturer Part #33U-305
5 out of 5 Customer Rating
Brand image
Fernco

3 in. Hub x Cast Iron Service Schedule 40 Weight Donut

  • Fast #
  • Part #F33U305
  • Item #236423
  • Manufacturer Part #33U-305
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 2140
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Sewer pipe compression joint sealer
  • Donut-shaped rings
  • Offer all the properties necessary to create a strong lasting joint
  • Provide infiltration/exfiltration proof seal for sewer pipe joints
  • Eliminates the use of cement or mortar for sewer pipe joints
  • Reduces the need for costly and hard-to-obtain fittings
  • Seals securely, is resilient, and flexes with ground movements
  • Made from strong chemical-resistant elastomeric PVC
  • Specially formulated for use as a sewer joint material
  • Impervious to soil conditions, sewage, water and gases
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1173, ASTM D-5926
Application:
Sewer
Diameter - Inside 1:
3-1/2 in
Diameter - Outside:
3-29/32 in
Fitting Type:
Donut
Material:
Plastic
Material Type:
PVC
Origin:
Domestic
Pressure - Maximum:
4.3 psi
Schedule Class:
40
Temperature Range:
-30 to 140 Deg F
UPC:
018578016095