3 x 2 in. Cast Iron or Plastic Flexible Coupling
3 x 2 in. Cast Iron or Plastic Flexible Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 3 in x 2 in
- Fitting Type:
- Reducing
- Height:
- 3-24/25 in
- Material:
- Plastic, Steel
- Material Type:
- PVC
- NSF Certified:
- No