4 in. Asbestos Cement Fiber x Cast Iron and Plastic Flexible Coupling
5000 RC Series 4 in. Asbestos Cement Fiber x Cast Iron and Plastic Flexible Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- UNRIVALED RESILIENCE IN CHALLENGING CONDITIONS: Fernco RC shielded couplings accommodate challenging pipe connections, including slight off-set in host pipes.
- BELOW-GROUND PIPE CONNECTOR EXCELLENCE: Designed to resist heavy earth loads and shear forces, Fernco RC pipe couplings stand as the optimal choice for below-ground applications.
- FLEXIBLE FIT: Specifically designed to connect 4" Ductile Iron to 4" Cast Iron, Plastic or Steel. This coupling accommodates pipe outer diameters (ODs) ranging from 4.61"-4.85" on one end and 4.16"-4.4" on the other end.
- THE PREFERRED PIPE CONNECTOR: Fernco couplings stand as the top choice for flexible pipe connections in waste, drain, and vent applications. Trusted by plumbers, contractors, and municipalities worldwide.
- UNSURPASSED DURABILITY: Provides a permanent, leak-proof solution for sewer, drain, waste, and vent piping needs, ensuring enduring performance tailored to various requirements and standards.
- SPECS & CODES: Complies with ASTM D 5926, C 1173, CSA B602 and are UPC Approved. Best for below ground use. Maximum test pressure: 4.3 PSI.
- American Craftsmanship: With over 60 years of proud manufacturing in the USA, Fernco's products reflect unparalleled quality and reliability, underpinned by decades of industry expertise.
Specifications
- ASTM:
- ASTM C-1173, ASTM D-5926
- AWWA:
- No
- CSA Certified:
- CSA B602
- Collection:
- 5000 RC Series
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Height:
- 3-47/50 in
- Length:
- 3-47/50 in
- Material:
- Plastic
- Material Type:
- Elastomeric PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- -30
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 4.3 psi
- Pressure Class:
- 4.3#
- Temperature Range:
- -30 to 140 Deg F
- UL Listed:
- No
- UPC:
- 018578009875
- Width:
- 5-57/100 in