This product requires certification to purchase.

4 in. Flexible Reducer Coupling

This product has been replaced by

Fernco Clamp 4.3# Plastic and Stainless Steel Flexible Coupling
Fernco 4 in. Clamp 4.3# Plastic and Stainless Steel Flexible Coupling
Manufacturer Part #1002-44RC
Fernco

4 in. Flexible Reducer Coupling

  • Fast #
  • Part #F600244RC
  • Item #7599553
  • Manufacturer Part #6002-44RC
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Fernco Clamp 4.3# Plastic and Stainless Steel Flexible Coupling
Fernco 4 in. Clamp 4.3# Plastic and Stainless Steel Flexible Coupling
Manufacturer Part #1002-44RC
Fernco

4 in. Flexible Reducer Coupling

  • Fast #
  • Part #F600244RC
  • Item #7599553
  • Manufacturer Part #6002-44RC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Fitting Type
Coupling, Straight
Warranty & Product Information
FM Approved
No
NSF Certified
No
UL Listed
No
UPC
018578039650