4 in. Plastic GHT Hose Bibb
4 in. Plastic GHT Hose Bibb
Product Details
Product Details
- Fast and easy installation
- Permanent or temporary cap
- Low cost and reusable
- The convex face allows the cap to withstand greater pressure for testing purposes and minimizes ballooning
- Includes steel clamps
Documents
Specifications
- End Connection 1:
- GHT
- End Connections:
- GHT
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- No Kink:
- No
- Recommended Valve Application:
- Plastic Piping System
- UL Listed:
- No
- UPC:
- 018578001466
- Valve Body Material:
- PVC
- Valve Size:
- 4 in
- Valve Type:
- Hose Bibb