4 in. Rubber Gasket Donut
4 in. Rubber Gasket Donut
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 018578003941
- Weight:
- 0.38 lb