4 x 2 in. Hub x No-Hub Extra Heavy Cast Iron Rubber Gasket
4 x 2 in. Hub x No-Hub Extra Heavy Cast Iron Rubber Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Fitting Type:
- Gasket
- Material:
- Cast Iron, Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 018578016200