This product requires certification to purchase.

5-3/5 x 4-2/5 in. Reducing Flexible Coupling

Fernco

5-3/5 x 4-2/5 in. Reducing Flexible Coupling

  • Fast #
  • Part #F56204380R
  • Item #4240775
  • Manufacturer Part #5.620-4.380R
5 out of 5 Customer Rating
Brand image
Fernco

5-3/5 x 4-2/5 in. Reducing Flexible Coupling

  • Fast #
  • Part #F56204380R
  • Item #4240775
  • Manufacturer Part #5.620-4.380R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
5-3/5 in
Fitting Size 2:
4-2/5 in
Fitting Sizes:
5-3/5 in x 4-2/5 in
Fitting Type:
Reducing
Material:
Plastic
UPC:
018578019126