This product requires certification to purchase.

6 in. Clamp Cast Iron and Plastic Coupling

This product has been replaced by

Fernco Clamp Plastic Coupling with Stainless Steel Band
Fernco 6 in. Clamp Plastic Coupling with Stainless Steel Band
Manufacturer Part #1056-66RC
Fernco

6 in. Clamp Cast Iron and Plastic Coupling

  • Fast #
  • Part #F605666RC
  • Item #7599605
  • Manufacturer Part #6056-66RC
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Fernco Clamp Plastic Coupling with Stainless Steel Band
Fernco 6 in. Clamp Plastic Coupling with Stainless Steel Band
Manufacturer Part #1056-66RC
Fernco

6 in. Clamp Cast Iron and Plastic Coupling

  • Fast #
  • Part #F605666RC
  • Item #7599605
  • Manufacturer Part #6056-66RC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Characteristics & Features
Fitting Type
Coupling, Straight
Material
Cast Iron, Plastic
Warranty & Product Information
FM Approved
No
NSF Certified
No
UL Listed
No
UPC
018578039681