6 x 2 in. Cast Iron and Plastic Coupling
6 x 2 in. Cast Iron and Plastic Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Helps pipe maintain a continuous flowline in critical grade conditions
- Aligns the pipes inside wall to create and obstruction-free flow
- Connects cast iron, plastic, copper, steel or lead to cast iron, plastic, copper, steel or lead
- Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
- Two-piece combination (bushing and coupling) included
- Includes steel clamps
Specifications
- ASTM:
- ASTM D-5926, ASTM C-1173
- CSA Certified:
- CSA B602
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 6 in x 2 in
- Fitting Type:
- Eccentric, Reducing
- Material:
- Plastic, Stainless Steel
- Material Type:
- PVC, 300L
- Maximum Temperature:
- 140
- Origin:
- Global
- Pressure - Maximum:
- 4.3 psi