6 x 4 in. Donut
6 x 4 in. Donut
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sewer pipe compression joint sealer included
- Donut-shaped rings
- Offer all the properties necessary to create a strong lasting joint
- Provide infiltration/exfiltration proof seal for sewer pipe joints
- Eliminates the use of cement or mortar for sewer pipe joints
- Reduces the need for costly and hard-to-obtain fittings
- Seals securely, is resilient, and flexes with ground movements
- Made from strong chemical-resistant elastomeric PVC
- Specially formulated for use as a sewer joint material
- Impervious to soil conditions, sewage, water and gases
Documents
Specifications
- ASTM:
- ASTM C-1173, ASTM D-5926
- Application:
- DWV Pipe, Pipe Joint
- Diameter - Inside 1:
- 4 in
- Diameter - Outside:
- 6 in
- Fitting Type:
- Donut
- Material:
- Plastic
- Material Type:
- PVC
- UPC:
- 018578008052